3 x 3.6m Hardtop Gazebo Canopy with Aluminium Frame Netting & Curtains
0
1
2
3

3 x 3.6m Hardtop Gazebo Canopy with Aluminium Frame Netting & Curtains

Order Code: ZT4184275SCopy

£699.99 Inc VAT (20%)


Description

DELUXE DESIGN: Large and bold, it will impress everyone who sees it. The perfect place to hold your outdoor gatherings, BBQs and parties, giving everyone shelter whilst plenty of room to move around.EXTRA STRONG FRAME: A blend of metal and aluminium for extra durability and reliability. Keeps the gazebo upright and in place all day long.HARDTOP: More protective than a traditional canopy, it shields your guests inside from glaring sunlight and light rain.FOUR CURTAINS: Creates privacy when wanted for a more intimate party experience, with netting to keep bugs and insects away. GROUND STAKES INCLUDED: Keeps the gazebo firmly in place to the ground for extra stability.DIMENSIONS: 2.6H x 3.6L x 3Wm. Peak: 2.6m. Eave: 1.98m. ASSEMBLY REQUIRED.

See full description
Specifications for 3 x 3.6m Hardtop Gazebo Canopy with Aluminium Frame Netting & Curtains
  • Product Type
    Gazebo Canopy
  • Size
    3 x 3.6m
  • Eave Height
    1.98m
  • Width
    3m
  • Length
    3.6m