3 X 3 M Heavy Duty Pop Up Garden Gazebo with Handy Bag Mesh Sidewalls Grey

Order Code: ZT3349040S

£99.99 Inc VAT (20%)


Description

3 x 3m gazebo: An event, outdoor and party tent which is spacious enough for having plenty of people together. Carry bag included.Removable mesh curtains: This gazebo with sides can be used to create a more private or open atmosphere - easy to take off and put back on. Zip fastenings to enter/leave easily when curtains are on.Pop up gazebo design: Super easy to put up and take down. Hook and loop fastenings on this garden gazebo to attach the curtains easily.Three-level adjustable metal frame: Set to a height best for you. Powder coated metal for a strong, supportive structure.Dimensions: 2.95L x 2.95Wm. Peak: 2.6Hm. Folded: 118L x 20W x 20Hcm. Ground stakes and guy ropes included to keep gazebo stable.

See full description
Specifications for 3 X 3 M Heavy Duty Pop Up Garden Gazebo with Handy Bag Mesh Sidewalls Grey
  • Product Type
    Garden Gazebo
  • Colour
    Grey
  • Size
    3 x 3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome