ELEGANT DESIGN: This metal frame gazebo of elegant design and beautiful patterned side panels, is designed to provide cool place for outdoor parties, family picnic, camping, barbecues and social gathering. STURDY CONSTRUCTION: With superior sturdiness and durability, the powder coated steel support tube and 8 ribs make the patio gazebo built to last for years to come. 8 7-shaped ground stakes and 4 guy ropes included for added stability. 4 built-in grommets and the tightness adjustable top canopy help ensure proper water drainage. WEATHER RESISTANT CANOPY TOP: Come with 160g/m2 polyester fabric top canopy with PA coating, the permanent gazebo protects against the harmful effects of the sun and resistant to mild rain. A well-designed 2-tier roof with mosquito net provides lots of airflow but keeps rain and bugs out, add for safety during windy days. CLOSED NETTING: Featuring a mosquito netting for full protection, this hot tub gazebo with sides offers you more privacy and keep you from mosquito and other insects disturbing. ASSEMBLY REQUIRED: Adopt Intubation connection, you need to put the tubes together and put on the mesh netting. Overall Dimension: 295L x 295W x 263H cm, Eaves Height: 195cm