3 X 3 (M) Steel Pergola Gazebo Garden Shelter w/Retractable Canopy, Dark Grey

3 X 3 (M) Steel Pergola Gazebo Garden Shelter w/Retractable Canopy, Dark Grey

Order Code: ZT3348831SCopy

£239.99 Inc VAT (20%)


Description

THREE SLIDING CANOPIES: Each piece can be moved up and down, either separately or together. Customise the shade level of the pergola kit easily
throughout the daySTEEL FRAME: Structure of this 3 x 3 metal pergola is strong - will stand steady so it will give you protection. Triangle corners for extra support where required.ACCESSORIES INCLUDED: 8 x ground stakes to pin to the ground, keeps the garden pergola standing steady.WIDE USAGE: A stylish metal gazebo, provides lots of space for you to enjoy leisure time with your family or friends. Ideal for backyard, lawn, garden and more outdoor areasDIMENSIONS: 2.25H x 3L x 3Wm. COLUMN SPACING: 2.93L x 2.93W m. DO NOT LEAVE STANDING IN HEAVY WEATHER CONDITIONS.

See full description
Specifications for 3 X 3 (M) Steel Pergola Gazebo Garden Shelter w/Retractable Canopy, Dark Grey
  • Colour
    Dark Grey
  • Type
    Pergola Gazebo
  • Material
    Steel