3 x 3m Outdoor Louvered Metal Pergola with Retractable Roof Grey
0
1
2
3

3 x 3m Outdoor Louvered Metal Pergola with Retractable Roof Grey

Order Code: ZT4184593SCopy

£439.99 Inc VAT (20%)


Description

Adjustable louvred roof: With a 135° rotatable blind roof with UV50+ protection controlled by the handle, the outdoor gazebo meets your different shade needs.Strong construction: Made of powder-coated steel and aluminium, the garden shelter provides stability and durability for outdoor use.Increase stability: Comes with ground stakes and expansion screws to help reinforce the patio gazebo by inserting into the feet for more stability.Versatile use: This metal pergola kit provides plenty of room for you to enjoy your leisure time with your family or friends, suitable for use in the garden, patio, lawn and more.Dimensions: Overall Dimension: 2.13H x 2.9L x 2.95Wm, Beam Height: 2.03 m. Assembly required. Note: Not recommended for use in bad weather (rain, snow, wind, hail, etc.) .

See full description
Specifications for 3 x 3m Outdoor Louvered Metal Pergola with Retractable Roof Grey
  • Size
    3 x 3m
  • Material
    Aluminium
    Powder Coated Steel
  • Colour
    Grey