0
1
2
3

3 x 3m Pop Up Gazebo Event Shelter with 3 Sidewalls Weight Bags Black

Order Code: ZT4184782S

£133.99 Inc VAT (20%)


Description

Three wall design: Garden gazebo is a mix of an open and closed design - creating a safe shelter that doesn't feel too cramped with all your guests standing altogether. Walls are also removable.Portable and easy to set up: Pull the garden tent upward, pull the fabric over the frame, stretch the legs and you're done. The foldable steel frame, and included bag, makes this pop-up tent easy to carry and store.Three-level height: Raise or lower your pop-up canopy between three heights: 254cm, 264cm and 274cm.Accessories included: Four guy ropes, four sandbags and twelve ground stakes to secure the garden shelter to the ground.Dimensions: 274H x 297L x 297Wcm. Folded: 18H x 115L x 18Wcm. Do not leave gazebo up in heavy weather conditions. Always use both the included stakes and the guy ropes when using your pop-up gazebo.

See full description
Specifications for 3 x 3m Pop Up Gazebo Event Shelter with 3 Sidewalls Weight Bags Black
  • Size
    3 x 3m
  • Product Type
    Pop Up Gazebo
  • Colour
    Black
  • Material
    Steel
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome