3 X 4m Aluminium Gazebo w/2 Tiers Roof Patio Garden Party Tent Grey

3 X 4m Aluminium Gazebo w/2 Tiers Roof Patio Garden Party Tent Grey

Order Code: ZT3347627SCopy

£349.99 Inc VAT (20%)


Description

4X3 (M) SIZE: Spacious, open design - roomy enough for your entire group to gather under without feeling crowded. The patio gazebo is perfect for garden parties, outdoor gatherings, BBQs and so much moreTWO-TIER CANOPY: PA coated fabric of the aluminium gazebo protects you underneath from direct sunlight and light showers. The top vent helps regulate air flow.CURTAINS: Switch between an open and private feel in a quick instant. Inner netting to help keep insects away. Both layers can be tied back to the frame.ALUMINIUM FRAME: Powder coated, this is a strong structure which will stand steady. Eight ground pegs are included to secure the permanent gazebo to the ground.GARDEN GAZEBO DIMENSIONS: Overall Dimension: 280H x 390L x 290Wcm. Eave: 195Hcm. ASSEMBLY REQUIRED.

See full description
Specifications for 3 X 4m Aluminium Gazebo w/2 Tiers Roof Patio Garden Party Tent Grey
  • Size
    3 x 4m
  • Assembly
    Required
  • Product Type
    Gazebo
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome