0
1
2
3

3 x 4m Aluminium Hardtop Gazebo Canopy with Polycarbonate Roof & Sidewalls

Order Code: ZT4184280S

£799.99 Inc VAT (20%)


Description

Deluxe design: Large and bold, it will impress everyone who sees it. The polycarbonate hard top gazebo to hold your outdoor gatherings, BBQs and parties, giving everyone shelter whilst plenty of room to move around.Strong frame: Made from aluminium to stand stable and upright when in use. Naturally water and rust resistant. Keeps the gazebo upright and in place all day long.Hardtop: More protective than a traditional canopy, the hard roof gazebo shields your guests inside from direct sunlight, UV and light rain. Helps keep inside cool. Sloped shape, water won't build up.Four curtains: Creates privacy when wanted for a more intimate party experience, gazebo with netting to keep bugs and insects away. 12 ground stakes included: Keeps the aluminium gazebo firmly in place on the ground for extra stability. 12 expansion screws also included.Dimension: 260H x 399L x 299Wcm. Eave: 205Hcm. ASSEMBLY REQUIRED.

See full description
Specifications for 3 x 4m Aluminium Hardtop Gazebo Canopy with Polycarbonate Roof & Sidewalls
  • Assembly
    Required
  • Roof Material
    Polycarbonate
  • Product Type
    Gazebo
  • Material
    Aluminium
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome