0
1
2
3

3 x 6m Garden Heavy Duty Gazebo Marquee Party Tent Canopy with Bag Green

Order Code: ZT4184786S

£179.99 Inc VAT (20%)


Description

Pop-up design, with six removable walls: An instant shelter, whenever. Create an open or closed feel, whenever you want.Weather-resistant canopy: Oxford fabric blocks light rain, most harmful rays and heat. 12 drainage holes to prevent water build-up.Powder coated steel frame: Metal makes a strong core. Ropes and stakes for added stability of the garden tent.Large windows: See inside and outside camping gazebo.Dimensions: 270H x 585L x 295Wcm. Eave: 205Hcm. Do not leave standing in heavy weather. Carry bag included.

See full description
Specifications for 3 x 6m Garden Heavy Duty Gazebo Marquee Party Tent Canopy with Bag Green
  • Colour
    Green
  • Product Type
    Gazebo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome