3 X 6m Garden Heavy Duty Gazebo Marquee Party Tent Canopy84C-425V01BK

3 X 6m Garden Heavy Duty Gazebo Marquee Party Tent Canopy84C-425V01BK

Order Code: ZT3349186S

3m x 6m
£143.99 Inc VAT (20%)


Description

Pop up gazebo: It's easy to set up whenever you need shelter with the folding design, great for garden parties, BBQs, and other outdoor events. Sidewalls with windows: Hook and loop fasteners wall for easy assembly and removal. 4 sidewalls with large windows of the garden tent for maximum viewing. Front and back wall with zipper for easy access. Protective canopy: Silver-coloured lining helps keep inside heat in, whilst protecting against extreme heat and direct sunlight. There are 12 leak holes for water drainage. 6 x 3 m adjustable steel frame: There are three different heights for you to choose. Powder coated steel forms a strong and spacious structure to host plenty of friends, family and others in the camping gazebo. Accessories included: Party tent with sides comes with carry bag, six guy ropes and 12 ground stakes. Dimensions: 5. 85L x 2. 95Wm, Top Height: 2. 7 m, Eave Height: 2. 05 m. NEVER leave your shelter unattended take it down before a major storm. Always use the included stakes and the guy ropes.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome