0
1
2
3

3 x 6m Pop Up Gazebo with Sides & Windows for Garden Camping Event Grey

Order Code: ZT4184811S

£179.99 Inc VAT (20%)


Description

Pop up gazebo design: Super easy to set up whenever you need shelter. Great for outdoor parties, BBQs and other events.Removable walls with windows: Easy to take off and attach to this garden shelter - creates an open and closed atmosphere whenever you want.Three-level adjustable steel frame: A strong and supportive core for this garden tent. Set to either 260cm, 265cm or 270cm: you can set this party tent to a height you want.Protective canopy, with silver-coloured lining: Creates shelter to stand protected inside this marquee gazebo with sides. Lining helps reflect sunlight and heat. 12 leak holes for water drainage.Accessories: Carry bag, six guy ropes and 12 ground stakes. Dimensions: 5.85L x 2.95Wm. Top: 2.7Hm, Eave: 2.05Hm. Easy to assemble.

See full description
Specifications for 3 x 6m Pop Up Gazebo with Sides & Windows for Garden Camping Event Grey
  • Product Type
    Pop Up Gazebo
  • Colour
    Grey
  • Material
    Steel
  • Size
    3 x 6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome