4 x 3 (m) Outdoor Pergola Retractable Canopy Wall Mounted Cream - 84C-180V01CW
0
1
2
3
4
5
6
7

4 x 3 (m) Outdoor Pergola Retractable Canopy Wall Mounted Cream - 84C-180V01CW

Order Code: ZT5714854SCopy

£219.99 Inc VAT (20%)


Description

This Outsunny metal gazebo is exactly what your outdoor area has been missing. Whether it's for creating shade or gently letting in sunlight, this piece does both. It features a retractable top canopy which you can adjust to any position you like. The metal frame is strong, the lean to pergola stands steady, with ground nails included to pin to the ground. This is a great way to extend your outdoor living area, creating a shelter for year-round use.
Open and spacious design - do plenty of things in the pergola
Set up against the wall to extend your outdoor space
Top canopy slides: have it pushed back or fully closed
Metal frame for a stable standing structure. Ground stakes included to pin to ground
Coated canopy protects you from sunlight and light weather underneath
Assembly required

See full description
Specifications for 4 x 3 (m) Outdoor Pergola Retractable Canopy Wall Mounted Cream - 84C-180V01CW
  • Product Type
    Outdoor Pergola
  • Assembly
    Required
  • Material
    Metal Frame
  • Mounting Type
    Wall Mounted
  • Colour
    Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome