4x3m Full Cassette Electric Retractable Awning, Garden Patio Canopy with Remote840-246V70GY

Order Code: ZT3350793S

£799.99 Inc VAT (20%)


Description

Electric awning: Can be operated with the remote control or by using the hand crank manually this feature makes retracting your awning at the end of a day a breeze (Accessibility control range: 30m) . Full cassette design: It provides the perfect protection for the roller, fabric and the whole arm system. When retracted, the moving arm part closes and seals the cassette, meaning bad weather, wind, dirt and salt are repelled. 14-30 adjustable canopy: Easily adjustable to provide you with better shading according to different sunshine exposure and a certain level of privacy. Cool down: Our retractable canopy is made of 280g PU-coated polyester to protect your skin from the sun's damaging UV rays and reduce the heat inside your home, lowering your cooling bill. Shaded area: 300L x 395W cm. (You will need to measure up the wall to where you'd like the awning at least 280cm. If you plan to mount the cover above a door wall or window, you'll need to add 30cm) .

See full description
Specifications for 4x3m Full Cassette Electric Retractable Awning, Garden Patio Canopy with Remote840-246V70GY
  • Size
    4x3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome