8ft X 5ft Outdoor Bbq Protective Gazebo Aluminium Steel Frame w/2 Shelves

8ft X 5ft Outdoor Bbq Protective Gazebo Aluminium Steel Frame w/2 Shelves

Order Code: ZT3348420SCopy

£219.99 Inc VAT (20%)


Description

PROTECTS BBQS: Polycarbonate roof is UV and water resistant, keeping underneath dry and protected so your food isn't disturbed whilst using this bbq shelter.TWO SIDE SHELVES: This bbq gazebo is easy to keep plates, cutlery, cups, food and anything else you need conveniently next to you whilst cooking.ALUMINIUM AND STEEL FRAME: A strong and tough blend, the barbecue hut stands steadily in place whilst being used. Weather-resistant for extra protection and extended lifespan.ACCESSORIES INCLUDED: Eight ground stakes and eight expansion screws, making the frame more stable and secure. DIMENSIONS: 230H x 246L x 149Wcm.MAXIMUM LOAD 25KG PER SHELF. ASSEMBLY REQUIRED.

See full description
Specifications for 8ft X 5ft Outdoor Bbq Protective Gazebo Aluminium Steel Frame w/2 Shelves
  • Frame Material
    Aluminium
    Steel
  • Product Type
    BBQ Protective Gazebo
  • Roof Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome