Apex 4 Sided Smoking Shelter Polycarbonate Roof Green 2.45m x 3.1m x 1.1m

Apex 4 Sided Smoking Shelter Polycarbonate Roof Green 2.45m x 3.1m x 1.1m

Order Code: ZT4190353SCopy

£2,999.99 Inc VAT (20%)


Description

Versatile freestanding shelter with aesthetic apex roof design creates a designated smoking area for your premises. Compliant with Smoking Ban Legislation and Parliament Act 3368. Steelwork is zinc and powder coated for longevity. Anti-corrosion surface treatment guarantees your shelter for 5 years. Roof section is made from clear polycarbonate, giving a light and airy feel as well as UV protection. Modular system is easy to install, can be easily self-assembled. Supplied surface mountable as standard.

See full description
Specifications for Apex 4 Sided Smoking Shelter Polycarbonate Roof Green 2.45m x 3.1m x 1.1m
  • Colour
    Green
  • Material
    Polycarbonate
    Steel
  • Roof Material
    Polycarbonate
  • Product Type
    Smoking Shelter
  • Dimensions
    2.45m x 3.1m x 1.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome