Awning Canopy Manual Retractable Porch Sun Shade Outdoor Shelter 3 X 2m840-149V01GY

Order Code: ZT3349504S

£159.99 Inc VAT (20%)


Description

MANUAL OPERATION: Adjusts via the hand crank smoothly and quietly. The patio awning can be set up anywhere, without the need for electricity.POLYESTER CANOPY: Top protective coating, keeps you shielded from direct sunlight for safety. Also helps to reduce the heat. Designed for sun protection and light rain, large amounts of rain can pool on the fabric and cause damage.ALUMINIUM SUPPORT BRACKET: Makes the retractable awning extra stable and opening and closing smooth. Naturally weather-resistant.VERSATILE: These garden awnings can be used above windows and doors, and fixes to cement plaster and wood.DIMENSIONS: 295L x 200Wcm. Handle: 150cm. NOTE: You will need to measure up the wall to where you'd like to have the awning – at least 2.5m - 3.5m. If you are planning to mount the cover above a door wall or window, you'll need to add an additional 30cm.

See full description
Specifications for Awning Canopy Manual Retractable Porch Sun Shade Outdoor Shelter 3 X 2m840-149V01GY
  • Product Type
    Awning Canopy
  • Handle Length
    150cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome