DIY Retractable Canopy with Remote Controller for Patio Light Grey - 840-226V71LG

DIY Retractable Canopy with Remote Controller for Patio Light Grey - 840-226V71LG

Order Code: ZT5714611SCopy

£719.99 Inc VAT (20%)


Description

Create shade over your doorways and windows effortlessly with this electric awning from Outsunny. The robust aluminium and steel frame ensures durability for outdoor use. The thick 280g/m² canopy, coated with PVC, protects against UV rays and sun glare while retaining its vibrant colour through the seasons. A manual operation handle is included for convenience. This window awning can be securely mounted to cement walls and a remote control is included for easy operation.
Electric powered for easy opening and closing
Tough aluminium and steel frame for stability
280g/m² polyester canopy with PVC coating for added protection
Support arm with double-strand steel rope
Cassette case for full canopy protection
Optimal attachment to a cement wall
Includes handle for manual operation

See full description
Specifications for DIY Retractable Canopy with Remote Controller for Patio Light Grey - 840-226V71LG
  • Colour
    Light Grey
  • Product Type
    Retractable Canopy