Garden Gazebo Marquee Party Tent Canopy Heavy Duty Outdoor Green 2.7m Wedding
0
1
2
3

Garden Gazebo Marquee Party Tent Canopy Heavy Duty Outdoor Green 2.7m Wedding

Order Code: ZT4185040SCopy

£39.99 Inc VAT (20%)


Description

Versatile design: Small gazebo is ideal for any outdoor occasion like sporting events, weddings, picnics and BBQs. Also suitable for indoor events: job fayres, car boot sales and more.Weather-resistant canopy: Keeps undeath protected from light weather - sun, wind and rain.Steel frame: Powder coated for extra strength, the metal ensures a steady standing structure for this party gazebo.Accessories included: Guy ropes and ground stakes provide the camping gazebo extra stability.Marquee Dimensions: 2.7L X 2.7Wm. Do not leave standing in heavy weather.

See full description
Specifications for Garden Gazebo Marquee Party Tent Canopy Heavy Duty Outdoor Green 2.7m Wedding
  • Frame Material
    Steel
  • Product Type
    Garden Gazebo Marquee
  • Frame Finish
    Powder Coated
  • Dimensions
    2.7m x 2.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome