Garden Gazebo Marquee Party Tent Wedding Canopy Outdoor Green 9m X 3m White

Order Code: ZT3349217S

£169.99 Inc VAT (20%)


Description

LASTING DURABILITY: A sturdy steel frame with adjustable legs and a powder coated finish ensures the camping gazebo stability and rust resistance for lasting durability and performance.PROPER PROTECTION: The 3m x 9 m gazebo top is built from polyethylene material. Covering area provides protection when in hot summer.SIMPLE, EASY SETUP: With 5 detachable surrounding pieces of cloth, 3 visible windows. You'll save time and energy with a quick and easy setup and takedown process that will require 4-6 people to assemble.EXTRA STABILITY: 8 pull ropes and 16 ground nails are included for added stability, and the gazebo with sides is perfect for large outdoor events and can provide cover for up to 50 people.MULTI-USE: Our party gazebo with straight leg design and cathedral style roof offers an open-air feel. Suitable for wedding, camping, picnics, patio party and so on

See full description
Specifications for Garden Gazebo Marquee Party Tent Wedding Canopy Outdoor Green 9m X 3m White
  • Product Type
    Gazebo
  • Capacity
    Up to 50 people
  • Material
    Polyethylene
  • Frame Material
    Steel
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome