0
1
2
3

Garden Heavy Duty Pop Up Gazebo Marquee Party Tent Wedding Canopy White

Order Code: ZT4184950S

£89.99 Inc VAT (20%)


Description

Easy, pop-up design: A garden gazebo which goes up quickly, saving you plenty of time to focus on setting up your party. Suitable for practically any outdoor gathering. A carrying bag for easy storage and transport.Four removable walls: Create an open or private atmosphere quickly with this pop-up tent. Zipped doors for easy access and windows to see inside/outside.Steel frame: Powder coated for extra strength, this is a strong core for this garden shelter. 3m x 3m gazebo with sides comes with 4x guy ropes and 8x ground stakes to pin to the ground.Weather-resistant canopy: Silver-colour-coated oxford cloth creates a UV and weather-resistant shield, helping avoid the weather when standing inside this party tent. Eight drain holes at the top help prevent water build up.Dimensions: 2.95 x 2.95 m x 2.58m. Removable wall: 1.96Hm. Two people required to assemble. Never leave standing in heavy wind or rain. Always use the included stake and the guy ropes provided when it is used.

See full description
Specifications for Garden Heavy Duty Pop Up Gazebo Marquee Party Tent Wedding Canopy White
  • Product Type
    Gazebo
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome