Garden Patio Manual Awning Canopy Sun Shade Shelter Retractable Light Grey

Order Code: ZT3349812S

£309.99 Inc VAT (20%)


Description

MANUAL OPERATION: Adjusts via the hand crank smoothly and quietly. This retractable awning can be set up anywhere, without the need for electricity.280G POLYESTER CANOPY: Top protective coating, keeps your shielded from direct sunlight for safety. Also helps to reduce the heat.ALUMINIUM SUPPORT BRACKET: Makes the frame extra stable and opening and closing smooth. Naturally weather-resistant.VERSATILE: Self-contained structure, our garden awnings can be directly used above windows and doors, and fixes to cement plaster and wood.DIMENSIONS: 395L x 250Wcm. Handle: 150cm. NOTE: You will need to measure up the wall to where you'd like to have the awning – at least 2.5m - 3.5m. If you are planning to mount the cover above a door wall or window, you'll need to add an additional 30cm.

See full description
Specifications for Garden Patio Manual Awning Canopy Sun Shade Shelter Retractable Light Grey
  • Handle Length
    150cm
  • Product Type
    Awning
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome