Metal Pergola 4m x 3m Retractable Canopy Roof Powder Coated Aluminium Outdoor Garden Gazebo Sun Rain - 213202

Metal Pergola 4m x 3m Retractable Canopy Roof Powder Coated Aluminium Outdoor Garden Gazebo Sun Rain - 213202

Order Code: ZT4780401SCopy

£2,199.99 Inc VAT (20%)


Description

Turn your outdoor space into a sanctuary of relaxation and style with our meticulously crafted aluminium pergola. Designed to enhance any garden or outdoor area this pergola effortlessly combines functionality with aesthetic appeal. Crafted from high-grade aluminium with a sleek powder-coated grey finish our pergola ensures exceptional strength and resilience against the elements. Whether placed on your patio garden or backyard its modern design adds a touch of sophistication becoming a captivating focal point for entertaining guests or unwinding in the open air. With its adjustable louvers our aluminium pergola gives you full control over sunlight and shade allowing you to customise your outdoor environment to suit your needs and preferences. Whether you desire a sun-drenched retreat or a shaded sanctuary simply adjust the louvers with the easy-to-use manual system. Say goodbye to water pooling and unsightly runoff with our innovative built-in drainage system. Featuring U-shaped channels our pergola seamlessly diverts water from the louvres to the frame keeping your outdoor space dry and inviting even during rainy days. Installation is a breeze with our comprehensive assembly kit which includes a spanner screwdriver and hex keys for a hassle-free setup. Plus for added safety and stability ground bolts are included to securely anchor your pergola to any outdoor surface. Elevate your outdoor living experience and create unforgettable moments with friends and family in the comfort of your own backyard with this 4m x 3m aluminium pergola. Product Features: * Powder Coated Aluminium Frame * Adjustable Tilting Louvres * User friendly Crank Handle * Built In U-Shape Drainage System * Tools & Ground Bolts Included Specifications: * Colour: Dark Grey * Weight: 125.4kg * Material: Powder Coated Aluminium * Height: 250cm / 2.5m / 98.4 * Width: 390cm / 3.9m / 153.5 * Depth: 300cm / 3m / 118.1 * Pillar Size: 105 W x 105mm D * Feet Size: 125 W x 125mm D * Number Of Louvres: 23 * Hex Keys Included: M5 M6 & M8 Box Contents: * 1 x Aluminium Pergola * 16 x Secure Ground Bolts * 1 x M6 Spanner * 1 x Crosshead Screwdriver * 3 x Hex Keys

See full description
Specifications for Metal Pergola 4m x 3m Retractable Canopy Roof Powder Coated Aluminium Outdoor Garden Gazebo Sun Rain - 213202
  • Depth
    300cm
  • Height
    250cm
  • Colour
    Dark Grey
  • Material
    Powder Coated Aluminium
  • Weight
    125.4kg
  • Width
    390cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome