0
1
2
3

Outdoor Gazebo Event Dome Shelter Party Tent for Garden Camping Green

Order Code: ZT4184476S

£69.99 Inc VAT (20%)


Description

3.5X3.5M SIZE: Spacious, dome shaped: this garden dome gazebo provides lots of room to fit family and friends.TOP INNER HOOK: Great for hanging a lantern in this garden shelter at night (note: be very cautious, do not hang open flames due to fire hazards) .OPEN FABRIC SHELL: PU coated polyester is durable and protects against light UV, rain and wind where possible. Sides keep air circulated and allows space for people to spill out if required.ACCESSORIES INCLUDED: Guy ropes and ground pegs to keep this camping shelter steady. Bag to pack in and carry easily.DIMENSIONS: 222H x 350L x 350Wcm. EASY TO ASSEMBLE.

See full description
Specifications for Outdoor Gazebo Event Dome Shelter Party Tent for Garden Camping Green
  • Shape
    Dome
  • Product Type
    Gazebo
  • Colour
    Green
  • Size
    3.5X3.5M
  • Material
    PU coated polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome