Outdoor Retractable Pergola Gazebo Overhead Shade Sun Shelter Steel Polyester

Outdoor Retractable Pergola Gazebo Overhead Shade Sun Shelter Steel Polyester

Order Code: ZT3347791S

£269.99 Inc VAT (20%)


Description

RETRACTABLE CANOPY: Easy to adjust and fix to a position on either side - this metal pergola protects you from the sun at any time of day.STEEL FRAME: Power coated and fitted with beams for extra strength, this frame of garden pergola is tough and stands steadily in place.UV-RESISTANT: Shields you from any damaging sun rays so you can relax outdoors safely under the pergola kit.DIMENSIONS: 2.3H x 2.96L x 2.45Wm. Pergola Canopy: 4.7m.EASY TO ASSEMBLE.

See full description
Specifications for Outdoor Retractable Pergola Gazebo Overhead Shade Sun Shelter Steel Polyester
  • Product Type
    Pergola Gazebo
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome