Outdoor Sun Shade Sail Rectangle Awning UV Block Canopy w/Mounting Ropes840-233V01

Outdoor Sun Shade Sail Rectangle Awning UV Block Canopy w/Mounting Ropes840-233V01

Order Code: ZT3350717SCopy

£49.99 Inc VAT (20%)


Description

EASY OUTDOOR SHADE: Sail shade can be set up in all kinds of spaces. Keeps you protected under the sun all day longSELECTED MATERIAL: Made from 185gsm high-density HDPE with coating, this sun shades for garden will keep you protected underneath from direct sunlight and damaging UV rays. Reduces heat exposure to keep you coolSTAINLESS STEEL RINGS: Fitted on each corner, with double reinforced seams - attaches to the chosen area without the material ripping. Slots easy onto poles tooDIMENSIONS: 5L x 4W m. Rope: 2. 5 m. Measure your designated area before purchase. ASSEMBLY REQUIREDInstallation tips: Rope included, the cloth surface needs to be inclined, and this garden sail canopy can be installed on poles, trees, or walls
Measuring tips: Please measure the actual size before buying, and preserve space of 0. 1-0. 5 m between the D ring of the sunshade sail and the installation point. The product isn't rainproof, water will penetrate in rainy days.

See full description
Specifications for Outdoor Sun Shade Sail Rectangle Awning UV Block Canopy w/Mounting Ropes840-233V01
  • Product Type
    Sun Shade Sail
  • Rope Length
    2.5m
  • Shape
    Rectangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome