Pop Up Gazebo Foldable Canopy Tent with Wheeled Carry Bag & 4 Leg Weight Bags84C-262V01

Order Code: ZT3348627S

£143.99 Inc VAT (20%)
£169.9915% off


Description

EASY TO SET UP & PORTABLE: Just pull it upward, pull the fabrics over the frame, stretch the legs and you're done. Furthermore, a foldable steel frame makes the pop up gazebo easy to carry and store in the handy bag with wheelsMULTIPLE STABILIZATION SETTING: Contains ground nails, ropes, and 4 sets of sandbags to improve the stability of the garden gazebo during use. Top vents design is designed to provide excellent airflow and provide stability in windy conditionsHEIGHT ADJUSTABLE: The clever plastic snap design allows you to adjust the camping gazebo height at will to choose the height that best suits your needs. (Recommended to adjust inside the 4 grade scale, 10cm between each quarter degree) MATERIAL AND PERFORMANCE: The garden shelter roof is made of improved splash-proof UV50+ Oxford fabric that will effectively protect you from the sun. The foldable structure of our pop up canopy tent is made of coated steel to offer you good stabilityDIMENSIONS: Standing: 290H x 305L x 305Wcm. Folded: 128H x 25L x 25Wcm.

See full description
Specifications for Pop Up Gazebo Foldable Canopy Tent with Wheeled Carry Bag & 4 Leg Weight Bags84C-262V01
  • Product Type
    Pop Up Gazebo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome