0
1
2

40V 33cm (13") Front Mount Cordless Grass Trimmer (Tool Only)

Order Code: ZT2425365S

£89.99 Inc VAT (20%)


Description

30Cm (12”) Cutting Width, 1.6Mm Twin Line, Split Shaft For Transport, Ergonomic Front Handle, Up To 48 Minutes Runtime (4Ah Battery), 40V High Power Interchangeable Battery System, Greenworks 40V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time & An 80% Charge Taking Only 35 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 2.88Kg, 3 Year Domestic Warranty, , , , , ,

See full description
Specifications for 40V 33cm (13") Front Mount Cordless Grass Trimmer (Tool Only)
  • Product Type
    Cordless Grass Trimmer
  • Weight
    2.88kg
  • Line Thickness
    1.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome