40V Digipro 35cm (14) Top Mount Cordless 2 in 1 Grass Trimmer (Tool Only)

Order Code: ZT2425314S

£149.99 Inc VAT (20%)


Description

35Cm (14”) Cutting Width, 2Mm (.080”) Dual Line Bump-Feed Head, Metal Brushcutter Blade, Digipro Brushless Motor, Variable Speed Trigger, Accepts Attachments From Multiple Brands, Includes: Power Head, String Trimmer Attachment, Metal Brushcutter Blade, Guard, Auxiliary Handle, Owner’S Manual, Up To 40 Minutes Runtime (4Ah Battery), 40V High Power Interchangeable Battery System, Greenworks 40V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time & An 80% Charge Taking Only 35 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 5.39Kg, 3 Year Domestic Warranty, , ,

See full description
Specifications for 40V Digipro 35cm (14) Top Mount Cordless 2 in 1 Grass Trimmer (Tool Only)
  • Weight
    5.39kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome