Brush Cutter & Strimmer 40V SV20 Series 35cm - Body Only

Order Code: ZT4782921S

£154.99 Inc VAT (20%)


Description

Designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
Operates using 2 x 20V batteries from the Sealey SV20 Series (batteries must be of the same Ah rating)
Wide cutting width of 35cm (brush cutter) and 25cm (strimmer) 2-in-1 Function, supplied with line trimming cord for grass strimming and metal blade for cutting heavy growth and weeds.
Body strap and dual handles for comfort during prolonged use.

See full description
Specifications for Brush Cutter & Strimmer 40V SV20 Series 35cm - Body Only
  • Cutting Width
    350mm
  • MFR Part No.
    CP40VBC
  • Weight
    5.2kg
  • Voltage
    40V
  • No Load Speed
    7000rpm
  • Noise Power/Ppressure
    95/87dBA
  • Noise/Vibration Information
    1.15/1.5m/s