Brush Cutter & Strimmer Kit 40V 4AH SV20 Series 35cm

Order Code: ZT4782922S

£299.99 Inc VAT (20%)


Description

Designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
Supplied with 2 x 20V 4Ah batteries from the Sealey SV20 Series.
Wide cutting width of 35cm (brush cutter) and 25cm (strimmer) 2-in-1 Function, supplied with line trimming cord for grass strimming and metal blade for cutting heavy growth and weeds.
Body strap and dual handles for comfort during prolonged use.

See full description
Specifications for Brush Cutter & Strimmer Kit 40V 4AH SV20 Series 35cm
  • Battery
    20V 4Ah x 2
  • Cutting Width
    350mm
  • Weight
    5.2kg (bare tool)
  • MFR Part No.
    CP40VBCKIT
  • No Load Speed
    7000rpm
  • Voltage
    40V
  • Noise Power/Ppressure
    95/87dBA
  • Noise/Vibration Information
    1.15/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome