Cordless 20V SV20 Series 3 in 1 Garden Tool - Body Only

Order Code: ZT2622059S

£39.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Cordless 3-in-1 garden tool – body only, is designed to make trimming and gardening quick and easy.
• Ergonomic design and lock-in function make it comfortable and easy to use.
• Three tool-less interchangeable functions.
• Grass shearing blade cutting width 90mm.
• Hedge trimmer blade for light trimming, cutting length 200mm.
• Raker length 100mm.
• Requires compatible 20V battery and mains charger, sold separately.
• Run times for each compatible battery pack: 2Ah - 13min, 4Ah - 25min, 6Ah - 40min.
• Model No. CP20VGT3

See full description
Specifications for Cordless 20V SV20 Series 3 in 1 Garden Tool - Body Only
  • MFR Part No.
    CP20VGT3
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome