0
1
2

D20 40V Grass Trimmer (Sold Bare)

Order Code: ZT3741689S

£82.99 Inc VAT (20%)


Description

Part of the D20 multi-tool battery system. This cordless grass trimmer is powered by a rechargeable low maintenance lithium-ion battery and its ideal for effortlessly keeping the garden in great shape. The adjustable head can be rotated to four cutting positions, able to tackle the trickiest areas and tightest corners. The double nylon trimming line runs using an automatic-feed system, so there is always the amount of spool you need for uninterrupted cutting. There is also an edge guard to adjust the line length to reduce wastage. The telescopic handle can be adjusted in length between 880-1470mm. D20 interchangeable battery system allows you to combine the same battery/batteries with any of the tools within the D20 series.

See full description
Specifications for D20 40V Grass Trimmer (Sold Bare)
  • Battery Type
    Lithium-Ion
  • Product Type
    Grass Trimmer
  • Power Source
    Cordless