0
1
2
3
4
5
6
7

DRT50ZJ 18V LXT Brushless Trimmer in Makpac (Body Only)

Order Code: ZT3076294S

£183.99 Inc VAT (20%)


Description

A powerful 18V Router / Trimmer from Makita, supplied with Trimmer Base and Straight Guide in a MakPac Case
The Makita DRT50 Router/ Laminate Trimmer comes with a Trimmer Base which is a round base for smooth and fast cutting with an enlarged opening for excellent bit visibility. It has a powerful Brushless Motor and variable speed control which allows you to tailor the speed to the application. Its aluminium base ensures greater durability and accuracy.

Features:
Brushless motor
Soft start
Variable speed by dial
Constant speed control
Twin LED job lights
Push-button switch with lock-on/off
Connectable to dust extractor
Aluminium base for higher durability and accuracy
Aluminium housing
Shaft lock
Compatible with Makita RT0700 series router bases
Comes with:
Router body
Trimmer base
Straight guide
Dust nozzle for trimmer base
2 x Hex wrench
Collet cone
Template guide for trimmer
Canvas carry bag
Type 4 Makpac carry case
Specification:
Collet Capacity: 3/8" and 1/4"
Noise sound pressure: 78 dB(A)
Plunge Capacity (Trimmer): 0 - 40 mm
Plunge Capacity (Plunge): 0 - 35 mm (Plunge base sold separately)
No Load Speed: 10,000 - 30,000 rpm
Vibration K factor: 1.5 m/sec_
Vibration: Cutting MDF: 4.5 m/sec_
Vibration no load: 2.5 m/sec_
Net weight: 2.1 kg

See full description
Specifications for DRT50ZJ 18V LXT Brushless Trimmer in Makpac (Body Only)
  • Material
    Aluminium
  • Product Type
    Router / Trimmer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome