DUR193Z LXT Line Trimmer 18V Bare Unit

Order Code: ZT3145142S

£112.99 Inc VAT (20%)


Description

The Makita DUR193 LXT Line Trimmer has a lightweight, easy to handle design thanks to its telescopiv handles and loop-handle. Its 5-position, adjustable cutting head and an easy-loading bump and feed trimmer head makes grass trimming fast and easy.

Specifications:

No Load Speed: 7, 800/min.
Max. Cutting Width: 260mm.
Line Diameter: 1.65mm.
Telescopic Shaft: 1, 248-1, 436mm.
Weight: 2.3kg (with battery) .

The Makita DUR193Z LXT Line Trimmer is supplied as a bare unit, NO battery or charger supplied.

See full description
Specifications for DUR193Z LXT Line Trimmer 18V Bare Unit
  • Type
    Cordless
  • Cutting Width
    26cm
  • Size
    Bare Unitin
    Cordless 18vmm
  • Spanner Type
    Grass Trimmer
  • Power Source
    Cordless 18V
  • Battery
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome