DUR369LZ LXT Line Trimmer 36V (2 X 18V) Bare Unit

Order Code: ZT3378004S

£349.99 Inc VAT (20%)


Description

DUR369L LXT Line Trimmer
The Makita DUR369L LXT Line Trimmer with loop handle. Powered by 2 x 18V Li-ion batteries in series. ADT (Automatic torque Drive Technology) automatically regulates the speed during operation in order to achieve optimum performance depending on the requirements. This also preserves battery life for maximum usage. Its maintenance-free, long-life brushless motor enables 3 speed selection, controlled via a variable speed trigger.

Active Feedback sensing Technology (AFT) turns the motor off if bit rotation is suddenly forced to stop. Whilst the electric brake allows for maximum productivity and increased operator safety. Extreme Protection Technology (XPT) provides improved dust and water resistance, ideal for operation in harsh conditions. A battery protection circuit protects against overloading, over-discharging and over-heating.

Supplied with three blade attachments: line head, grass blade and composite blade.

Specifications:

Line Cutting Speed: 0-4, 600/5, 500/7, 000/min.
Cutting Width: 255/305/430mm.
Nylon Line Diameter: 2.0-2.4mm.
Spindle Thread: M10 x 1, 25 LH.
Bore Size: 25.4mm.
Weight: 5.0kg.

The Makita DUR369LZ LXT Line Trimmer comes as a Bare Unit, NO battery or charger.

Supplied with:

1 x Shoulder Strap.
1 x Band Assembly.
1 x Plastic Blade 255mm.
1 x Trimmer Head Cover.
1 x 95-M10L Trimmer Head 2.4mm.
1 x Socket Wrench 17mm.
1x Hex Wrench 4mm.
1 x Accessory Bag.
1 x Cutter Blade 255mm.

Technical Specs
Line Cutting Speed: 0-4, 600/5, 500/7, 000/min.
Cutting Width: 255/305/430mm.
Nylon Line Diameter: 2.0-2.4mm.
Spindle Thread: M10 x 1, 25 LH.
Bore Size: 25.4mm.
Weight: 5.0kg.

See full description
Specifications for DUR369LZ LXT Line Trimmer 36V (2 X 18V) Bare Unit
  • Type
    Cordless
  • Spanner Type
    Grass Trimmer
  • Size
    Cordless 18vmm
    Bare Unitin
  • Cutting Width
    43cm
  • Power Source
    Cordless 18V
  • Battery
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome