DUX18RT LXT Splitshaft Motor Unit 18V 1 x 5.0Ah Li-ion

Order Code: ZT4792159S

£359.99 Inc VAT (20%)


Description

The Makita DUX18RT LXT Splitshaft Motor Unit comes with a brushless, maintenance-free and long-life motor. A variable speed control dial enables the user to match the speed to the application. The soft start function and electric brake provide safety when working. A battery protection system automatically shuts off power when the battery level is low. Part of the Makita Multi-tool system with optional attachments, ideal for a wide range of applications. Supplied with: 1 x Band Assembly, 1 x Hex Wrench 4mm, 1 x 18V 5.0Ah Li-ion Battery, 1 x DC18RC LXT Battery Charger and 1 x Accessory Bag. Specifications: No Load Speed: 0-6, 800/9, 700/min.Weight: 2.8kg (with battery) .

See full description
Specifications for DUX18RT LXT Splitshaft Motor Unit 18V 1 x 5.0Ah Li-ion
  • Size
    Cordless 18vmm
  • Spanner Type
    Grass Trimmer
  • Type
    Grass Trimmer
  • Power Source
    Cordless 18V
  • Battery
    1 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome