EINGEHC18N GE-HC 18 LI T-Solo High Trimmer & Pruner 18V Bare Unit

Order Code: ZT4043441S

£149.99 Inc VAT (20%)


Description

EINGEHC18N GE-HC 18 Li T-Solo High Trimmer & Pruner 18V Bare Unit
The Einhell GE-HC 18 Li T-Solo High Trimmer & Pruner can be used to trim and cut high hedges and branches easily from the ground. Its metal gearbox provides a long service life, and the OREGON quality blade and OREGON chain ensure clean cutting results. The hedge trimmer knives are made of laser-cut and diamond-ground steel ensure clean cutting results.

The top part is rotatable for 90° and allows effortless horizontal cuts. The claw stop prevents slipping during the sawing works. Automatic chain lubrication supplies the chain with the needed lubrication by means of an oil container. If needed the chain can be tightened and changed without any tools. A chain catch bolt prevents the unwanted slipping of the chain from the blade reliably.

Its adjustable telescopic pole can be set from 880 to 1820mm, enabling users of differenet heights to work safely. The adjustable additional handgrip can be adapted to any user due to its practical quick lock. To execute even difficult cuts aloft cleanly and precisely, the motor head can be sloped 7-fold and the main grip 4-fold.

Comes as a Bare Unit, NO battery or charger.

Specifications:

Max. Chain Speed: 3.76 m/s.
Chain Thickness: 1.3mm.
Cutting Length: Chainsaw 170mm, Hedge Trimmer: 400mm.
Oil Tank Content: 125ml.
Weight: 3.9kg.

See full description
Specifications for EINGEHC18N GE-HC 18 LI T-Solo High Trimmer & Pruner 18V Bare Unit
  • Power Source
    Cordless 18v
  • Cutting Capacity
    Bare Unitmm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome