EINGPCT3635N GP-CT 36/35 LI BL-Solo Power X-Change Lawn Trimmer 36V Bare Unit

Order Code: ZT4043556S

£139.99 Inc VAT (20%)


Description

EINGPCT3635N GP-CT 36/35 Li BL-Solo Power X-Change Lawn Trimmer 36V Bare Unit
The Einhell GP-CT 36/35 Li BL-Solo Power X-Change Lawn Trimmer is powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and longer running time than conventional carbon brush motors. After online registration, there is a 10-year warranty on the brushless motor. Whether trimming edge strips or shaping the lawn, the cordless lawn trimmer works quickly and powerfully thanks to 2-stage speed control.

The thread is tracked automatically using the automatic jogging mechanism and offers a cutting width of up to 35cm. Its double-bent aluminium guide bar ensures the perfect balance when working. The adjustable additional handle is equipped with a quick release. Thanks to the divisible guide bar, transport is easy and storage is space-saving. A flowerguard ensures the necessary safety distance to the flowers and ornamental plants and thus preserves the beautiful garden appearance.

Supplied with a carrying strap, this makes it a versatile and comfortable helper in the garden.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. This hedge trimmer needs 2 x 18V batteries to run.

Specifications:

Line Cutting Speed: 7, 000/min.
Cutting Width: 35cm.
Weight: 3.45kg.

See full description
Specifications for EINGPCT3635N GP-CT 36/35 LI BL-Solo Power X-Change Lawn Trimmer 36V Bare Unit
  • Type
    Cordless
  • Spanner Type
    Grass Trimmer
  • Cutting Width
    35cm
  • Power Source
    Cordless 36V
  • Battery
    Bare Unit
  • Size
    Cordless 36Vmm
    Bare Unitin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome