FSD 36-18 LTX Bl 40 Loop Handle Line Trimmer 36V Bare Unit

Order Code: ZT4779983S

£234.99 Inc VAT (20%)


Description

The Metabo FSD 36-18 LTX BL 40 Line Trimmer comes with compact loop handle for effective working in tight space conditions. Versatile use, use with a twin line spool for grass cutting or with a blade for brushwood. Its powerful brushless motor provides high cutting performance and long runtime per battery pack charge. Stepless speed control allows for flexible working. Its robust design incorporates metal motor housing and additional hoop guard on the battery pack. Rubberised grip areas and additional safety switch increase work safety. Whilst the individually adjustable shoulder strap provides a healthy position and balanced work weight. Powered by 2 x 18V Li-ion Batteries. Comes as a Bare Unit, NO battery or charger supplied. Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system.
Specifications: Line Cutting Speed: 0-6, 000/min.Cutting Width: 40cm.Line Diameter: 2.0mm.Weight: 3.5kg without battery.

See full description
Specifications for FSD 36-18 LTX Bl 40 Loop Handle Line Trimmer 36V Bare Unit
  • Spanner Type
    Grass Trimmer
  • Size
    Cordless 36vmm
  • Power Source
    Cordless 36V
  • Type
    Grass Trimmer
  • Cutting Width
    40cm
  • Battery
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome