Gc-Ch 18/40 LI Solo Hedge Trimmer 18V Bare Unit

Gc-Ch 18/40 LI Solo Hedge Trimmer 18V Bare Unit

Order Code: ZT3145179S

£69.99 Inc VAT (20%)


Description

The Einhell GC-CH 18/40 Li Solo Hedge Trimmer combines power and flexibility. This small, handy hedge trimmer is a lightweight and comfortable to use. Its robust metal gearbox has been designed for a long service life and ensures the perfect transfer of the battery-power to the laser-cut and diamond-ground steel blades. A 2-hand safety switch protects the user during operation.

Supplied with a aluminium blade cover for safe storage and transport.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Strokes at No Load: 2, 400/min.
Blade Length: 47.5cm, 13mm gap.
Cutting Length: 40cm.
Weight: 2.0kg.

Technical Specs
Strokes at No Load: 2, 400/min.
Blade Length: 47.5cm, 13mm gap
Cutting Length: 40cm
Weight: 2.0kg

See full description
Specifications for Gc-Ch 18/40 LI Solo Hedge Trimmer 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Blade Length
    47.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome