0
1
2

GC-CT 18/24 Li Power X-Change Lawn Trimmer 18V 1 x 2.0Ah Li-ion EINGCCT1824K

Order Code: ZT2423823S

£94.99 Inc VAT (20%)


Description

The Einhell GC-CT 18/24 Li Power X-Change Lawn Trimmer operates without a cable or the need for a source of electricity. Fitted with a flower guard that protects flowers and ornamental plants from damage. The telescopic long handle is infinitely adjustable, so it can be adapted to any user. Supplied with 20 x Blades, 1 x 2.0Ah Li-ion Battery and 1 x Charger. Specification Cutting Speed 8,500/min. Cutting Width 24cm Max. Run Time 55 min. Battery Charge Time 40 min. Weight 1.76kg

See full description
Specifications for GC-CT 18/24 Li Power X-Change Lawn Trimmer 18V 1 x 2.0Ah Li-ion EINGCCT1824K
  • Size
    Cordless 18vmm
  • Spanner Type
    Grass Trimmer
  • Type
    Grass Trimmer
  • Power Source
    Cordless 18V
  • Battery
    1 x 2.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome