GE-CT 36/30 Li-Solo Power X-Change Grass Trimmer 36V Bare Unit EINGECT3630N

Order Code: ZT2423999S

£109.99 Inc VAT (20%)


Description

The Einhell GE-CT 36/30 Li-Solo Power X-Change Grass Trimmer is a powerful and cordless tool which provides unlimited freedom when working in the garden. Powered by two 18V batteries (NOT SUPPLIED). Whether trimming edge strips or getting the lawn into shape, the powerful cordless grass trimmer goes about its work briskly thanks to the electronic speed control. Its single line spool with bump feed system offers a cutting width of up to 30 centimeters. The shaped long aluminum handle takes the fatigue out of working and its split shaft design makes it easy to transport and store. Its adjustable additional handle is fitted with a quick-release lock. A Flower Guard always ensures the necessary safe distance from flowers and ornamental plants, preserving the beauty of the garden. Comes as a Bare Unit, NO battery or charger supplied. Specification Line Cutting Speed 9,000/min. Cutting Width 30cm Line Length x & Oslash 8m x 2mm Weight 3.11kg

See full description
Specifications for GE-CT 36/30 Li-Solo Power X-Change Grass Trimmer 36V Bare Unit EINGECT3630N
  • Type
    Cordless
  • Spanner Type
    Grass Trimmer
  • Size
    Cordless 36vmm
  • Power Source
    Cordless 36V
  • Cutting Width
    30cm
  • Battery
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome