0
1
2
3
4

GKC1000L Alligator Lopper 18V 1 X 2.0Ah Li-ion

Order Code: ZT3613439S

£169.99 Inc VAT (20%)


Description

GKC1000L Alligator® Lopper 18V 1 x 2.0Ah Li-ion
The BLACK + DECKER GKC1000L Alligator® Lopper is faster and safer than other cutting tools, thanks to its cordless design there is no risk of cutting the cord. Ideal for pruning trees and managing fallen branches into smaller pieces.

Its patented jaw encloses the moving chain providing added protection and safety to the user. Cut through branches up to 10cm thick in seconds, and trims up to 150 branches (3.5cm diameter) with just one battery charge. This cutting tool has been designed to integrate the heavy-duty cutting performance of a conventional chainsaw into a tool which is also exceptionally safe to use for amateurs and experts alike.

Part of the 18V POWERCONNECT™ range, the interchangeable battery system works with all BLACK+DECKER® 18V cordless products. Includes battery and charger.

Supplied with: 1 x 18V 2.0Ah Li-ion Battery and 1 x Charger.

Specifications:

Cutting Capacity: 100mm.
Chain Speed: 1.9 m/s.

Technical Specs
Cutting Capacity: 100mm.
Chain Speed: 1.9 m/s.

See full description
Specifications for GKC1000L Alligator Lopper 18V 1 X 2.0Ah Li-ion
  • Chainsaw Type
    Cordless 18v
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome