Grass Strimmer Kit 40V 4AH SV20 Series 30cm

Order Code: ZT4782912S

£219.99 Inc VAT (20%)


Description

Designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
Operates using 2 x 20V batteries from the Sealey SV20 Series (batteries must be of the same Ah rating) Wide cutting width of 30cm.
Bump feed line. 2-in-1 function fitted with wheels for grass strimming and edging.
90 rotating head allows for a comfortable cutting angle.

See full description
Specifications for Grass Strimmer Kit 40V 4AH SV20 Series 30cm
  • Cutting Width
    300mm
  • Voltage
    40V
  • Weight
    2.6kg (bare tool)
  • No Load Speed
    6700rpm
  • MFR Part No.
    CP40VGSKIT
  • Battery
    20V 4Ah x 2
  • Cutting Mechanism
    Bump Feed Line
  • Noise/Vibration Information
    2.75/1.5m/s
  • Noise Power/Ppressure
    95/84dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome