MAKUR30002 UR3000 Electric Line Trimmer 450W 240V

Order Code: ZT4043455S

£122.99 Inc VAT (20%)


Description

MAKUR30002 UR3000 Electric Line Trimmer 450W 240V
The Makita UR3000 Electric Line Trimmer has a lightweight design and an easy to change spool assembly. Ideal for do-it-yourself jobs. Its motor head can be rotated 180° for edge trimming.

Supplied with: 1 x Shoulder Strap, 1 x Pair of Safety Goggles and 1 x Spool Assembly.

Specifications:

Input Power: 450W.
No Load Speed: 9, 000/min.
Cutting Diameter: 30cm.
Weight: 2.6kg.

See full description
Specifications for MAKUR30002 UR3000 Electric Line Trimmer 450W 240V
  • Spanner Type
    Grass Trimmer
  • Size
    Corded 240vmm
  • Power Source
    Corded 240V
  • Type
    Grass Trimmer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome