0
1
2
3

MAXXPACK Cordless Weed Clearer 18V Bare Unit BAT7063692

Order Code: ZT2424622S

£79.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia MAXXPACK Cordless Weed Clearer thoroughly cleans the joints of terraces, patios, paths and driveways, removing weeds, moss and dirt. Environmentally friendly, no more poison needed. It has an adjustable brush head (5 positions) and a guide wheel, so the machine does the work for you, no pushing required. The telescopic main handle makes it suitable for every height and the secondary adjustable handle provides increased comfort. Bare Unit - No Battery or Charger supplied. Supplied with 2 x Metal Brushes. Specification No Load Speed 1,200/min. Brush Diameter 100mm Telescopic Handle Length 950-1200mm

See full description
Specifications for MAXXPACK Cordless Weed Clearer 18V Bare Unit BAT7063692
  • Voltage
    18V
  • Cleaner Type
    Cordless
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome