PH5551 Pole Hedge Trimmer 550W 240V B/DPH5551

PH5551 Pole Hedge Trimmer 550W 240V B/DPH5551

Order Code: ZT1684689S

£129.99 Inc VAT (20%)


Description

The Black+Decker PH5551 Pole Hedge Trimmer for fast, effective trimming of tall hedges. It has an ergonomic, balanced design and the soft feel grip provides added comfort. The diamond ground, dual action blades provide cleaner cutting and reduced vibration for greater comfort in use. The pole extends up to 2.3m in usable length, providing approximately 3.8m of reach, making it ideal for cutting extra high hedges. The 180 pivoting head locks into 5 different positions, for greater versatility and access when trimming. Specification Input Power 550W Strokes at No Load 1,600/min. Blade Length 51cm, 22mm gap Blade Brake & lt1.0 sec. Weight 4.1kg

See full description
Specifications for PH5551 Pole Hedge Trimmer 550W 240V B/DPH5551
  • Blade Length
    51cm
  • Power Source
    Corded 240V
  • Battery Supplied
    550
  • Input Power
    550W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome