0
1
2
3
4
5
6
7
8
9
10
11
12
13

Strimmer Cordless 20V - Body Only

Order Code: ZT1225300P

£54.99 Inc VAT (20%)


Description

Lightweight cordless strimmer makes gardening easy, clean and effective. Fully adjustable in height and cutting angles. Head can be adjusted vertically between 0°-50° (four settings available). Head can also be rotated between 0°-90° both ways for applications such as lawn edge cutting. Works in conjunction with our one battery fits all program. Body only. (Includes 10 x plastic blades). Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Strimmer Cordless 20V - Body Only
  • MFR Part No.
    CS20V
  • Voltage
    20V Lithium-ion
  • Cutting Width
    260mm
  • Weight
    1.5kg
  • No Load Speed
    8000rpm
  • Cutting Mechanism
    Plastic Blade
  • Noise/Vibration Information
    5.8/2.3xm/s
  • Noise Power/Ppressure
    88/78dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome