Trimmer Line 15m x 2.4mm

Trimmer Line 15m x 2.4mm

Order Code: ZT4967758S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

SupaGarden Trimmer Line 15m x 2.4mm For petrol trimmers

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Trimmer Line 15m x 2.4mm
  • Length
    15m
  • Diameter
    2.4mm
  • Product Type
    Trimmer Line

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome