X20S Cordless Grass Trimmer 20V 1 x 2.0Ah Li-ion

X20S Cordless Grass Trimmer 20V 1 x 2.0Ah Li-ion

Order Code: ZT4279195S

£65.99 Inc VAT (20%)


Description

The Olympia Power Tools X20S Cordless Grass Trimmer is a versatile cordless grass trimmer which can be adapted to cope with various applications. The head can be tilted to one of three positions which enables it to be used underneath garden furniture or it can be rotated 90 for trimming lawn edges. A flip-down flowerguard acts as a barrier in front of the work area, while its aluminium shaft with a telescopic action ensures a comfortable working position. Specifications: Cutting Diameter: 23cm.Cutting Line Length 6.5m.Line Diameter 0.16cm.

See full description
Specifications for X20S Cordless Grass Trimmer 20V 1 x 2.0Ah Li-ion
  • Spanner Type
    Grass Trimmer
  • Cutting Width
    23cm
  • Size
    1 x 2.0Ah Li-ion
    Cordless 20Vmm
  • Power Source
    Cordless 20V
  • Type
    Grass Trimmer
  • Battery
    1 x 2.0Ah Li-ion
  • Battery Supplied
    1 x 2.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome